Skip Content

DV
LOCKSTATE

Keyless Access Control Keypad 1 Door

  • Item # 49XT54
  • My Part #
  • Mfr. Model # LS-ACS1
  • Catalog Page # N/A
  • UNSPSC # 46171511
Keyless Access Control Keypad 1 Door close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Keyless Access Control Keypad 1 Door
  • Features Battery Backup, Cloud Control, UL294 Recognized, CE Compliant, Rohs, FCC Part 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None