Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LOCKSTATE

Keyless,Magnetic Strip,2"IH,12/24VAC/DC

  • Item # 49XT42
  • My Part #
  • Mfr. Model # LS-1200S
  • Catalog Page # N/A
  • UNSPSC # 46171503
Keyless,Magnetic Strip,2"IH,12/24VAC/DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry
  • Access Method Magnetic Strip
  • Mounting Style Exit Trim
  • Lock Material Metal
  • Finish Satin Chrome
  • Series LS-1200
  • Handle Type None
  • Door Thickness 2"
  • Key Override Options None
  • Network Interface 10/100/1000 mbps
  • Outside Height 2-3/32"
  • Outside Width 10-1/2"
  • Outside Depth 1-1/2"
  • Inside Height 2"
  • Inside Width 10"
  • Inside Depth 1"
  • Latch Length 3-1/2"
  • Latch Front Size 2-1/4"
  • Backset 2-3/8" to 2-3/4"
  • Number of Keys 0
  • Timed Entry Allowance 5 sec.
  • Power Source 12/24VAC/DC
  • Operating Temp. Range -30 Degrees to 120 Degrees F
  • Event Audit Trail No
  • Fire Rating No
  • ADA Compliant No
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant No
  • For Use With Commercial, Residential Doors
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms