Skip Content
DV
LOCKSTATE

Keyless,Keypad,4"IH,(4)AA,12 Keys

  • Item # 49XT02
  • My Part #
  • Mfr. Model # LS-RDJ-L-S
  • Catalog Page # N/A
  • UNSPSC # 46171503
Keyless,Keypad,4"IH,(4)AA,12 Keys close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Steel
  • Finish Satin Nickel
  • Series LS-RDJ
  • Handle Type Lever
  • Door Thickness 1-3/8" to 2-1/2"
  • Key Override Options Keyed Alike
  • Hand Left
  • Network Interface 10/100/1000 mbps
  • Outside Height 4-1/2"
  • Outside Width 3"
  • Outside Depth 1-3/4"
  • Inside Height 4"
  • Inside Width 2-1/8"
  • Inside Depth 1-1/2"
  • Latch Length 3-1/2"
  • Latch Front Size 2-1/4"
  • Backset 2-3/8"
  • Keypad Material Hardened Plastic
  • Number of Keys 12
  • Timed Entry Allowance 5 sec.
  • Power Source (4) AA Batteries
  • Battery Life 1 yr.
  • Operating Temp. Range -4 Degrees to 185 Degrees F
  • Event Audit Trail No
  • Max. User Codes 9
  • Fire Rating No
  • ADA Compliant Yes
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant No
  • For Use With Commercial, Residential Doors
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms