Skip Content

DV
LOCKSTATE

Fire Electronic Safe,12-13/64"OW

  • Item # 49XR79
  • My Part #
  • Mfr. Model # LS-20ED
  • Catalog Page # 2019
  • UNSPSC # 46171506
Fire Electronic Safe,12-13/64"OW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor and Wall Safes

Technical Specs

  • Item Fire Electronic Safe
  • Color Gray
  • Net Weight 64 lb.
  • Capacity 1 cu. ft.
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 0
  • Lock Style Electronic
  • Number of Bolts 2
  • Outside Height 7-7/8"
  • Outside Width 12-13/64"
  • Outside Depth 7-7/8"
  • Inside Height 7-31/64"
  • Inside Width 7-31/64"
  • Inside Depth 5-29/32"
  • Door Opening Height 7-31/64"
  • Door Opening Width 11-13/16"
  • Door Plate Thickness 4"
  • Wall Thickness 2.000"
  • Holds Documents, Cash, Credit Cards, Jewelry, and Valuables
  • Meets UL Classified
  • Includes Mounting Hardware
  • Max. User Codes 1
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms