Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LOCKSTATE

Digital Hotel Safe,13-25/32"OW

  • Item # 49XR78
  • My Part #
  • Mfr. Model # LS-19EPL
  • Catalog Page # 2019
  • UNSPSC # 46171506
Digital Hotel Safe,13-25/32"OW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hotel Safes

Technical Specs

  • Capacity 0.4 cu. ft.
  • Color Gray
  • Door Opening Height 7-31/64"
  • Door Opening Width 11-13/16"
  • Door Plate Thickness 5"
  • Finish Powder Coated
  • Fire Rating Not Rated
  • Holds Documents, Cash, Credit Cards, Jewelry, and Valuables
  • Includes Mounting Hardware
  • Inside Depth 7-25/32"
  • Inside Height 7-31/64"
  • Inside Width 11-13/16"
  • Item Digital Lock Hotel Safe
  • Lock Style Electronic
  • Material Steel
  • Max. User Codes 1
  • Net Weight 18 lb.
  • Number of Bolts 2
  • Number of Drawers 0
  • Number of Shelves 1
  • Outside Depth 8"
  • Outside Height 7-7/8"
  • Outside Width 13-25/32"
  • Safe Sub-Category Hotel
  • Wall Thickness 2.000"
  • Water Endurance 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms