Skip Content
TP
LOCKSTATE

Deadbolt, Keypad, 1-1/8"IW, (4)AA, 10 Keys

  • Item # 49XR96
  • Mfr. Model # LS-DB500R-RB
  • Catalog Page # N/A
  • UNSPSC # 46171503
Deadbolt,Keypad,1-1/8"IW,(4)AA,10 Keys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $154.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Deadbolt Lock
  • Function Entry
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Oil Rubbed Bronze
  • Series LS-DB500
  • Handle Type None
  • Door Thickness 1-3/8" to 2"
  • Key Override Options Keyed Alike
  • Hand Field Reversible
  • Network Interface 10/100/1000 mbps
  • Outside Height 5"
  • Outside Width 3"
  • Outside Depth 1"
  • Inside Height 2-3/4"
  • Inside Width 1-1/8"
  • Inside Depth 1/2"
  • Latch Length 3-1/2"
  • Latch Front Size 2-1/4"
  • Backset 2-3/8" to 2-3/4"
  • Keypad Material Hardened Plastic
  • Number of Keys 10
  • Timed Entry Allowance 5 sec.
  • Power Source (4) AA Batteries
  • Battery Life 1 yr.
  • Operating Temp. Range -30 Degrees to 120 Degrees F
  • Event Audit Trail No
  • Max. User Codes 6
  • Fire Rating No
  • ADA Compliant Yes
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant No
  • For Use With Commercial, Residential Doors
  • Electrical/Mechanical Electrical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.