Skip Content

DV
LOCKSTATE

Access Control Keypad,1-47/64"W,53/64"D

  • Item # 49XT24
  • My Part #
  • Mfr. Model # LS-G60
  • Catalog Page # N/A
  • UNSPSC # 46171503
Access Control Keypad,1-47/64"W,53/64"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Access Control Keypad
  • Access Type Keypad and Proximity Card Reader
  • Interface Wiegand
  • Case Material Plastic
  • Finish Plastic
  • Series LS
  • Height 5-25/64"
  • Width 1-47/64"
  • Depth 53/64"
  • Number of Keys 12
  • Timed Entry Allowance 5 sec .
  • Power Required 12 to 24VAC/DC
  • Operating Temp. Range 30 Degrees to 140 Degrees
  • Event Audit Trail Yes
  • Max. User Codes 500
  • Max. Proximity Range 60mm
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With Magnetic and Electrically Door Locks
  • Features IP65 Weather Rating for Outdoor Use, Vandal Resistant, Multi-Format Reader
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms