Skip Content

DV
LOCKSTATE

9-3/4" x 13" x 4-1/4" Tablet Safe 1-Gun Electronic Safe, Black; Holds Tablets, Documents, Cash, Cred

  • Item # 49XR85
  • My Part #
  • Mfr. Model # LS-TS1310
  • Catalog Page # 2019
  • UNSPSC # 46171506
9-3/4" x 13" x 4-1/4" Tablet Safe 1-Gun Electronic Safe, Black; Holds Tablets, Documents, Cash, Cred close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Portable Safes

Technical Specs

  • Item Tablet Safe 1-Gun Electronic Safe
  • Color Black
  • Net Weight 10 lb.
  • Capacity 1 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance 0
  • Material Steel
  • Finish Matte Paint
  • Max. User Codes 1
  • Number of Shelves 1
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 0
  • Outside Height 4-1/4"
  • Outside Width 9-3/4"
  • Outside Depth 13"
  • Inside Height 3-3/4"
  • Inside Width 9-1/4"
  • Inside Depth 12-1/2"
  • Door Opening Height 3-3/4"
  • Door Opening Width 9-1/4"
  • Battery Life 1 yr.
  • Door Plate Thickness 1"
  • Wall Thickness 1"
  • Holds Tablets, Documents, Cash, Credit Cards, Jewelry, and Valuables
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms