Skip Content

DV
LOCKSTATE

7/64" x 3-13/32" x 2-7/64" ABS Plastic Clam Shell Cards with ABS Plastic Finish

  • Item # 49XT34
  • My Part #
  • Mfr. Model # LS-CS
  • Catalog Page # N/A
  • UNSPSC # 46171503
7/64" x 3-13/32" x 2-7/64" ABS Plastic Clam Shell Cards with ABS Plastic Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Clam Shell Cards
  • Height 2-7/64"
  • Width 7/64"
  • Depth 3-13/32"
  • For Use With Proximity Card Readers
  • Finish ABS Plastic
  • Material ABS Plastic
  • Weather Resistant No
  • Features 125 kHz Proximity
  • Standards UL Listed
  • Includes (10) pcs.
How can we improve our Technical Specifications?

Compliance and Restrictions

None