Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LOCKSTATE

12VAC Wall Mount Power Supply, 12VDC, 50mA, 50/60Hz

  • Item # 49XT23
  • My Part #
  • Mfr. Model # LS-122A
  • Catalog Page # N/A
  • UNSPSC # 39121004
12VAC Wall Mount Power Supply, 12VDC, 50mA, 50/60Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plug-in Power Supplies

Technical Specs

  • Item Power Supply
  • Style Wall Mount
  • Input Voltage 12VAC
  • Output Voltage 12VDC
  • Output Current 50mA
  • Hz 50/60
  • Height 3-3/4"
  • Width 2.0"
  • Depth 2-1/4"
  • Output Plug Inside Polarity Switchable
  • Tip Size 2.1 x 5.5 x 10mm
  • Regulated / Unregulated Regulated
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms