TP
LOCKMASTERS

Rim Fire Rated, Series LKM10K, Satin Chrome, Push/Pull Handle

  • Item # 56JE48
  • My Part #
  • Mfr. Model # LKM10KHX10S2
  • Catalog Page # N/A
  • UNSPSC # 0
Rim Fire Rated, Series LKM10K, Satin Chrome, Push/Pull Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Devices


$8,225.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

Note: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
View Information

Technical Specs

  • Item Push/Pull Handle
  • Exit Device Type Rim Fire Rated
  • Electrical/Mechanical Electrical/Mechanical
  • Voltage 12 to 24
  • Finish Satin Chrome
  • Series LKM10K
  • Fits Stile Width 8"
  • For Door Thickness 1-1/8" to 2"
  • Door Handing Non-Handed
  • ADA Compliant Yes
  • Fire Rated Yes
  • Standards GSA Approved, UL Fire Rated, NFPA 80
  • Outside Trim Type Lever
  • Lockset Function Entrance
  • Type Exit
  • Fire Rating - Door Hardware 1-1/2 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms