Navigation Menu New

Access My Account, Order History, Lists and more here.

56FT03 16-043805 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Synthetic Shackle Kit, HMPE, 16,280 lb, PK 2

  • Item # 56FT03
  • Mfr. Model # 16-043805
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Synthetic Shackle Kit
  • Shackle Type Soft
  • Shackle Material HMPE
  • Working Load Limit 16,280 lb
  • Breaking Strength 48,840 lb
  • Bow Width 5 in
  • Pin Type Fixed
  • Pin Diameter 1-1/4 in
  • Pin Length 3 in
  • Sleeve Material Polyethylene
  • UV Resistant Yes
  • Coating Anodized
  • Corrosion Resistant Yes

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top