Navigation Menu New

Access My Account, Order History, Lists and more here.

56FR65 15-043810 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Synthetic Shackle, HMPE, 14,333 lb

  • Item # 56FR65
  • Mfr. Model # 15-043810
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Synthetic Shackle
  • Shackle Type Soft
  • Shackle Material HMPE
  • Working Load Limit 14,333 lb
  • Breaking Strength 43,000 lb
  • Bow Width 10 in
  • Pin Type Fixed
  • Pin Diameter 1 1/4 in
  • Pin Length 3 2/25 in
  • Sleeve Material Nylon
  • UV Resistant Yes
  • Coating Anodized
  • Corrosion Resistant Yes

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top