Navigation Menu New

Access My Account, Order History, Lists and more here.

56FR74 20-0313075 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

75 ft Synthetic Winch Line with 4400 lb Working Load Limit

  • Item # 56FR74
  • Mfr. Model # 20-0313075
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Winch Line
  • Material Synthetic
  • Size 5/16 in
  • Length (Straight Wireway) 75 ft
  • Working Load Limit 4400 lb
  • Color Gray, Red
  • Includes Integrated Shackle
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top