Navigation Menu New

Access My Account, Order History, Lists and more here.

53XM53 LH3-Kit UNSPSC # 31162610

Pegboard Hook Assortment Kit: 15 1/4 in x 11/2 in x 2 1/2 in, 3 Hooks, 15 1/4 in Hook Dp

  • Item # 53XM53
  • Mfr. Model # LH3-Kit
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pegboard Hook Assortment Kit: 15 1/4 in x 11/2 in x 2 1/2 in, 3 Hooks, 15 1/4 in Hook Dp

  • Item # 53XM53
  • Mfr. Model # LH3-Kit
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pegboard Hook Assortment Kit
  • Number of Bins 2
  • Number of Hooks 3
  • Overall Height 2 1/2 in
  • Overall Length 15 1/4 in
  • Overall Width 10 1/2 in
  • Hook Depth 15 1/4 in
  • For Pegboard Hole Size 1/4 in
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Square
  • Material Steel
  • Color Silver
  • Finish Zinc-Plated
  • Accessory Type Hook Assortment Kit
  • Includes (2) 4 in Single Rod 30 Degrees Bends, (2) 5 3/4 in Double Rod 80 Degrees Bends, (2) 6 in Single Rod 90 Degrees Bends, (2) BinClips, (2) Closed End Hammer/Pliers Holders, (2) Extended Spring Clips, (2) Standard Spring Clips, (3) 1 in Single Rod 30 Degrees Bends, (3) 3 in Double Rod 90 Degrees Bends, (3) 3 in Single Rod 30 Degrees Bends, Multi-Prong Tool Holder, Multi-Ring Tool Holder
Back to Top