Navigation Menu New

Access My Account, Order History, Lists and more here.

36RE12 LH2-KIT UNSPSC # 31162610

Lock Hook Kit: 5 Hooks, Screw-In, Screw-In, Silver

  • Item # 36RE12
  • Mfr. Model # LH2-KIT
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Lock Hook Kit: 5 Hooks, Screw-In, Screw-In, Silver

  • Item # 36RE12
  • Mfr. Model # LH2-KIT
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Lock Hook Kit
  • Number of Hooks 5
  • For Pegboard Hole Spacing 1 in
  • For Pegboard Hole Size 3/8 in
  • Mounting Type Screw-In
  • Locking System Screw-In
  • For Pegboard Hole Shape Square
  • Material Steel
  • Color Silver
  • Finish Zinc-Plated
  • Accessory Type Hook Assortment Kit
  • Includes (5) 1 in Single Rod 30 Degrees Bends, (5) 3 in Double Rod 30 Degrees Bends, (5) 3 in Double Rod 90 Degrees Bends, (5) 3 in Single Rod 30 Degrees Bends, (5) 5 3/4 in Double Rod 80 Degrees Bends, (5) 6 in Single Rod 90 Degrees Bends, (5) Extended Spring Clips
  • Green Environmental Attribute Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top