Navigation Menu New

Access My Account, Order History, Lists and more here.

53XM52 54375 UNSPSC # 31162610

Air Tool Pegboard Hook: 4 5/8 in x 3 3/4 in x 2 1/4 in, 3 Hooks, 4 5/8 in Hook Dp, Screw-In

  • Item # 53XM52
  • Mfr. Model # 54375
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Air Tool Pegboard Hook: 4 5/8 in x 3 3/4 in x 2 1/4 in, 3 Hooks, 4 5/8 in Hook Dp, Screw-In

  • Item # 53XM52
  • Mfr. Model # 54375
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Air Tool Pegboard Hook
  • Number of Hooks 3
  • Overall Height 2 1/4 in
  • Overall Length 4 5/8 in
  • Overall Width 3 3/4 in
  • Hook Depth 4 5/8 in
  • For Pegboard Hole Size 1/4 in
  • For Tool Type Pneumatic Tools
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Square
  • Material Steel
  • Color Silver
  • Finish Zinc-Plated
  • Accessory Type Toolholder
  • Includes Screws
Back to Top