Skip Content

NH
LOCDOWN

Wireless Keypad,5000 User Code

  • Item # 24U119
  • My Part #
  • Mfr. Model # NETPDK US26D
  • Catalog Page # 1968
  • UNSPSC # 46171619
Wireless Keypad,5000 User Code close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $627.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK Trilogy® Networx™ wireless keypad only supports 3 to 6 digit numeric PIN codes and prox ID card users (virtually all HID format proximity technology ID cards, fobs, and credentials). For use with PIN/ID card control programmable locks.

View More

Technical Specs

  • Item Wireless Keypad
  • Access Type Keypad and Proximity Card Reader
  • Finish Brushed Chrome
  • Series NET
  • Number of Keys 12
  • Power Required 12 to 24VAC/DC
  • Max. User Codes 5000
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With PIN/ID Card Control Programmable Locks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.