Navigation Menu New

Access My Account, Order History, Lists and more here.

24U118 NETDK US26D UNSPSC # 46171619

Tap image to zoom.

Roll over image to zoom.

Wireless Keypad, Keypad, Number of Keys 0, Power Required 12 to 24V AC/DC

  • Item # 24U118
  • Mfr. Model # NETDK US26D
  • UNSPSC # 46171619
  • Catalog Page # 1972 1972
Country of Origin Dominican Republic. Country of Origin is subject to change.

The ALARM LOCK Trilogy® Networx™ wireless keypad only is capable of 5000 user codes. For use with keypad control, code only programmable locks.

Technical Specs

  • Item Wireless Keypad
  • Access Type Keypad
  • Finish Brushed Chrome
  • Series NET
  • Number of Keys 0
  • Power Required 12 to 24V AC/DC
  • Max. User Codes 5,000
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With Code Only Programmable Locks, Keypad Control

The ALARM LOCK Trilogy® Networx™ wireless keypad only is capable of 5000 user codes. For use with keypad control, code only programmable locks.

Back to Top