Navigation Menu New

Access My Account, Order History, Lists and more here.

24U120 NETWORXPANEL UNSPSC # 46171619

Tap image to zoom.

Roll over image to zoom.

Wireless Control Panel

  • Item # 24U120
  • Mfr. Model # NETWORXPANEL
  • UNSPSC # 46171619
  • Catalog Page # 1972 1972
Country of Origin Dominican Republic. Country of Origin is subject to change.

The ALARM LOCK Trilogy® Networx™ wireless control panel includes circuit board with onboard flash memory and 12V power supply with transformer and rechargeable back-up battery. Supports 2 of any combination of NETDK or NETPDK keypads plus 2 Wiegand devices. Special 2-door mode allows 2 keypads and/or 2 Wiegand devices to separately control 2 doors.

Technical Specs

  • Item Wireless Control Panel
  • Height 10 1/2 in
  • Width 8 1/2 in
  • Depth 3 in
  • Weather Resistant No
  • Standards UL Listed

The ALARM LOCK Trilogy® Networx™ wireless control panel includes circuit board with onboard flash memory and 12V power supply with transformer and rechargeable back-up battery. Supports 2 of any combination of NETDK or NETPDK keypads plus 2 Wiegand devices. Special 2-door mode allows 2 keypads and/or 2 Wiegand devices to separately control 2 doors.

Back to Top