Navigation Menu New

Access My Account, Order History, Lists and more here.

5MRW9 DL3200 US26D UNSPSC # 46171604

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome

  • Item # 5MRW9
  • Mfr. Model # DL3200 US26D
  • UNSPSC # 46171604
  • Catalog Page # 1971 1971
Country of Origin Dominican Republic. Country of Origin is subject to change.

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 2000 user codes. 40,000 event audit trail. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Cylindrical lock easily replaces most standard knobsets. Nonhanded. Long life battery operation. 6-pin standard cylinder with a Schlage SC1 keyway. Office with key override.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Office with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL3200
  • Handle Type Lever
  • Door Thickness 1-5/8 in to 1-7/8 in
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Outside Height 8 in
  • Outside Width 3 1/4 in
  • Inside Height 8 1/4 in
  • Inside Width 3 1/4 in
  • Inside Depth 1 11/16 in
  • Backset 2-3/4 in
  • Number of Keys 12
  • Power Source (5) AA Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Fire Rating 3 hr
  • Grade 1
  • Standards UL Listed
  • Weather Resistant Yes
  • Electrical/Mechanical Electrical

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 2000 user codes. 40,000 event audit trail. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Cylindrical lock easily replaces most standard knobsets. Nonhanded. Long life battery operation. 6-pin standard cylinder with a Schlage SC1 keyway. Office with key override.

Back to Top