Navigation Menu New

Access My Account, Order History, Lists and more here.

24U110 DL6500CRR US26D UNSPSC # 46171619

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Mortise, Satin Chrome

  • Item # 24U110
  • Mfr. Model # DL6500CRR US26D
  • UNSPSC # 46171619
  • Catalog Page # 1972 1972
Country of Origin Dominican Republic. Country of Origin is subject to change.

The ALARM LOCK Trilogy® Networx™ wireless networking lock eliminates door-to-door programming and audit trail retrieval by communicating wirelessly via 802.11B/G or Ethernet. No wires to run and no access panel or power supplies to install. Features automatic schedules, event logs, and support for 2000 doors and 5000 existing proximity ID cards/badges. Built-in HID proximity card reader, full-metal digital key pad for code only use, integral bidirectional radio, batteries, and serial number ID card.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL6500
  • Handle Type Lever
  • Door Thickness 1-3/8 in to 1-7/8 in
  • Key Override Options 1-3/8 in Mortise Cylinder
  • Hand Right
  • Backset 2-3/4 in
  • Number of Keys 0
  • Power Source Battery
  • Battery Life 5 yr
  • Max. User Codes 5000
  • Standards UL Listed
  • Weather Resistant Yes
  • Electrical/Mechanical Electrical
  • Ligature Resistant No

The ALARM LOCK Trilogy® Networx™ wireless networking lock eliminates door-to-door programming and audit trail retrieval by communicating wirelessly via 802.11B/G or Ethernet. No wires to run and no access panel or power supplies to install. Features automatic schedules, event logs, and support for 2000 doors and 5000 existing proximity ID cards/badges. Built-in HID proximity card reader, full-metal digital key pad for code only use, integral bidirectional radio, batteries, and serial number ID card.

Back to Top