Navigation Menu New

Access My Account, Order History, Lists and more here.

1HWL6 DL3500CRR US26D UNSPSC # 46171511

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Mortise, Satin Chrome, 1/2 in Latch Length

  • Item # 1HWL6
  • Mfr. Model # DL3500CRR US26D
  • UNSPSC # 46171511
  • Catalog Page # 1971 1971
Country of Origin Dominican Republic. Country of Origin is subject to change.

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 300 user codes. 40,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Easily replaces most standard knobsets. Right handed for mortise mounting. Long life battery operation. Standard core. Key override.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Classroom with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL3500
  • Handle Type Lever
  • Door Thickness 1-3/8 in to 1-7/8 in
  • Key Override Options Standard SC1 Keyway
  • Hand Right
  • Outside Height 11 in
  • Outside Width 3 in
  • Outside Depth 3 in
  • Latch Length 1/2 in
  • Backset 2-3/4 in
  • Number of Keys 0
  • Timed Entry Allowance 3 to 15 sec
  • Power Source (5) AA Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 300
  • Fire Rating 3 hr
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With ALPCI2-U, Mfr. No. AL-DTMIII
  • Includes Software CD
  • Electrical/Mechanical Electrical
  • Ligature Resistant No

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 300 user codes. 40,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Easily replaces most standard knobsets. Right handed for mortise mounting. Long life battery operation. Standard core. Key override.

Back to Top