Navigation Menu New

Access My Account, Order History, Lists and more here.

1HWL3 DL4100 US26D UNSPSC # 46171511

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 1/2 in Latch Length

  • Item # 1HWL3
  • Mfr. Model # DL4100 US26D
  • UNSPSC # 46171511
  • Catalog Page # 1971 1971
Country of Origin Dominican Republic. Country of Origin is subject to change.

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 2000 user codes. 40,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Easily replaces most standard knobsets. Nonhanded. Long life battery operation. Standard core. Key override.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL4100
  • Handle Type Lever
  • Door Thickness 1-3/8 in to 1-7/8 in
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Outside Height 8 in
  • Outside Width 3 1/4 in
  • Outside Depth 1 7/8 in
  • Inside Height 8 1/4 in
  • Inside Width 1/4 in
  • Inside Depth 1 11/16 in
  • Latch Length 1/2 in
  • Backset 2-3/4 in
  • Number of Keys 0
  • Timed Entry Allowance 3 to 15 sec
  • Power Source (5) AA Batteries
  • Battery Life 60,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Fire Rating 3 hr
  • Grade 1
  • Standards UL Listed
  • Weather Resistant Yes
  • Includes Software CD
  • Electrical/Mechanical Electrical
  • Ligature Resistant No

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 2000 user codes. 40,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Easily replaces most standard knobsets. Nonhanded. Long life battery operation. Standard core. Key override.

Back to Top