Navigation Menu New

Access My Account, Order History, Lists and more here.

1HVL7 PDL3000IC US26D UNSPSC # 46171511

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 1/2 in Latch Length

  • Item # 1HVL7
  • Mfr. Model # PDL3000IC US26D
  • UNSPSC # 46171511
  • Catalog Page # 1971 1971
Country of Origin Dominican Republic. Country of Origin is subject to change.

The ALARM LOCK Trilogy® electronic access control lock provides access for up to 2000 users using proximity ID cards or 3- to 6-digit codes. Electronic door lock helps eliminate the problem of lost keys and rekeying costs. Cylindrical lock installs in about an hour and easily replaces a standard knobset. Built-in HID® prox reader for entry with HID prox ID cards and keyfob credentials. Electronic master key system with access customized to each user's hours. Multilevel security—master, manager, supervisor, and basic users. Manage up to 500 automatic lock/unlock schedules (by day, date, weekend, or holiday). Codes are fingertip programmable or downloadable via PC. Battery operated with standard key override. Up to 40,000 event audit trail with time/date stamp for a printable record of door access activity. Nonhanded. Works in conjunction with panic bars from Von Duprin, Yale, Sargent, or Adams Rite® on glass/narrow-stile doors.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Proximity and Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc
  • Finish Satin Chrome
  • Series PDL3000
  • Handle Type Lever
  • Door Thickness 1-3/8 in to 1-7/8 in
  • Key Override Options Small Format Interchangeable Core
  • Hand Nonhanded
  • Outside Height 8 in
  • Outside Width 3 1/4 in
  • Outside Depth 2 9/16 in
  • Inside Height 8 1/4 in
  • Inside Width 3 1/4 in
  • Inside Depth 1 11/16 in
  • Latch Length 1/2 in
  • Backset 2-3/4 in
  • Number of Keys 0
  • Timed Entry Allowance 3 to 15 sec
  • Power Source (5) AA Batteries
  • Battery Life 60,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Max. Proximity Range 1 in
  • Fire Rating 3 hr
  • ADA Compliant Yes
  • Grade 1
  • Standards CE, UL
  • Weather Resistant Yes
  • For Use With Mfr. No. AL-PRE-ALHID1326
  • Electrical/Mechanical Electrical
  • Ligature Resistant No

The ALARM LOCK Trilogy® electronic access control lock provides access for up to 2000 users using proximity ID cards or 3- to 6-digit codes. Electronic door lock helps eliminate the problem of lost keys and rekeying costs. Cylindrical lock installs in about an hour and easily replaces a standard knobset. Built-in HID® prox reader for entry with HID prox ID cards and keyfob credentials. Electronic master key system with access customized to each user's hours. Multilevel security—master, manager, supervisor, and basic users. Manage up to 500 automatic lock/unlock schedules (by day, date, weekend, or holiday). Codes are fingertip programmable or downloadable via PC. Battery operated with standard key override. Up to 40,000 event audit trail with time/date stamp for a printable record of door access activity. Nonhanded. Works in conjunction with panic bars from Von Duprin, Yale, Sargent, or Adams Rite® on glass/narrow-stile doors.

Back to Top