Navigation Menu New

Access My Account, Order History, Lists and more here.

1HVL6 PDL3000 US26D UNSPSC # 46171511

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 1/2 in Latch Length

  • Item # 1HVL6
  • Mfr. Model # PDL3000 US26D
  • UNSPSC # 46171511
  • Catalog Page # 1971 1971
Country of Origin Dominican Republic. Country of Origin is subject to change.

Eliminate lost keys and associated rekeying costs by replacing your standard knobsets with coded locks that don't require keys. This lock can be used to create multitiered security at 4 levels: master, manager, supervisor, or general user; and manage up to 500 automatic lock/unlock schedules: by day, date, weekend, or holiday. Compatible with panic bars from Von Duprin, Yale, Sargent, or Adams Rite® on glass/narrowstile doors. Weather-resistant and field reversible.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Proximity and Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc
  • Finish Satin Chrome
  • Series PDL3000
  • Handle Type Lever
  • Door Thickness 1-3/8 in to 1-7/8 in
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Nonhanded
  • Outside Height 8 in
  • Outside Width 3 1/4 in
  • Outside Depth 2 9/16 in
  • Inside Height 8 1/4 in
  • Inside Width 3 1/4 in
  • Inside Depth 1 11/16 in
  • Latch Length 1/2 in
  • Backset 2-3/4 in
  • Number of Keys 0
  • Timed Entry Allowance 3 to 15 sec
  • Power Source (5) AA Batteries
  • Battery Life 60,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Max. Proximity Range 1 in
  • Fire Rating 3 hr
  • ADA Compliant Yes
  • Grade 1
  • Standards CE, UL
  • Weather Resistant Yes
  • For Use With Mfr. No. AL-PRE-ALHID1326
  • Electrical/Mechanical Electrical
  • Ligature Resistant No

Eliminate lost keys and associated rekeying costs by replacing your standard knobsets with coded locks that don't require keys. This lock can be used to create multitiered security at 4 levels: master, manager, supervisor, or general user; and manage up to 500 automatic lock/unlock schedules: by day, date, weekend, or holiday. Compatible with panic bars from Von Duprin, Yale, Sargent, or Adams Rite® on glass/narrowstile doors. Weather-resistant and field reversible.

Back to Top