Skip Content
TP
LOCBOARD

42-1/2" x 24" Steel Pegboard Kit with 250 lb. Load Rating, White

  • Item # 49WL41
  • My Part #
  • Mfr. Model # LB2-Kit
  • Catalog Page # N/A
  • UNSPSC # 31162610
Pegboard Kit,White,Square,24"W,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $228.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pegboard Kit
  • Hole Shape Square
  • Height 42-1/2"
  • Width 24"
  • Thickness 9/16"
  • Load Rating 250 lb.
  • Storage 14.17 sq. ft.
  • Swing Radius 0
  • Hole Size 3/8"
  • Hole Spacing 1-1/2"
  • Material Steel
  • Color White
  • Finish Epoxy Coated
  • Includes (2) 24" x 42-1/2" White LocBoard(R), (63) Hooks, (5) 1" Single Rod 30 Degrees Bend, (5) 3" Single Rod 30 Degrees Bend, (5) 6" Single Rod 90 Degrees Bend, (5) 3" Double Rod 30 Degrees Bend, (5) 3" Double Rod 90 Degrees Bend, (5) 5-3/4" Double Rod 80 Degrees Bend, (5) Extended Spring Clips, (5) Extended Spring Clips/Spray Can Holder, (5) Standard Spring Clips, (5) 2-1/4 " Curved Hook, (5) Single Ring Tool Holder, (5) Closed End Hammer/Pliers Holder, (3) Multi-Prong Tool Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.