Navigation Menu New

Access My Account, Order History, Lists and more here.

36LG47 26422X15 UNSPSC # 24102101

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 15 ftL x 2 inW, 3,300 lb Load Limit, Adjustment: Ratchet

  • Item # 36LG47
  • Mfr. Model # 26422X15
  • UNSPSC # 24102101
  • Catalog Page # 1104 1104
Country of Origin USA. Country of Origin is subject to change.

This tie-down strap is designed for use with vans, trucks, and trailers.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 15 ft
  • Cargo Tie Down Width 2 in
  • Working Load Limit 3,300 lb
  • Breaking Strength 10,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Yellow
  • Cargo Tie Down End Type U-Hook
  • For Use With Trailers, Trucks, Vans
  • Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
  • Standards US DOT; FMCSA; WSTDA

This tie-down strap is designed for use with vans, trucks, and trailers.

Back to Top