TP
LK INDUSTRIES

Water Bath;14L;120

  • Item # 52YH54
  • My Part #
  • Mfr. Model # WB-T2/T12D-120
  • Catalog Page # N/A
  • UNSPSC # 41103706
Water Bath;14L;120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The L-K Industries Criterion water bath heater distributes 900 watts of heating power. The unit is designed to provide precise heating of solvents and samples prior to use in an oil centrifuge or other equipment.
The Criterion water bath heater features digital temperature control, which is preprogrammed to a temperature set point of 140°F (60°C) and can maintain that set point with precision, allowing for extended, consistent heating. Modular construction creates versatile options for laboratory configuration. The design enables efficient rotation of heated solvent or crude oil samples and less down time due to optimal tube capacity. The unit will fit comfortably in a laboratory fume hood. This Criterion water baths features a stainless-steel tub, which helps reduce corrosion.

View More

Technical Specs

  • Item - Circulators & Water Baths Water Bath
  • Capacity - Circulators & Water Baths 14L
  • Temp. Range (C) Ambient to 90 Degrees
  • Temp. Range (F) 0 Degrees to 160 Degrees
  • Temp. Accuracy +/-1 Degrees C
  • Standards ANSI, ISA
  • Voltage 120
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.