Skip Content

TP
LK INDUSTRIES

Glass, 100mL, Type I Borosilicate Glass

  • Item # 52YJ37
  • My Part #
  • Mfr. Model # S12CTHD
  • Catalog Page # N/A
  • UNSPSC # 41121703
Glass, 100mL, Type I Borosilicate Glass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $459.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

L-K Industries glass centrifuge tube delivers accuracy for the separation of crude oil and basic sediment and water in centrifuges. Other applications for this tube include petroleum, hydrocarbons, agriculture, and chemicals. The tube can also be used in regulatory environments. Graduated marks are etched permanently on high-quality glass to improve visibility and provide long life. Each centrifuge tube features a unique serial number to provide precise traceability. The 2mm thick wall provides durability and high RCF capability. This tube is inspected, calibrated, and marked in-house using volumetric or gravimetric techniques. The C Style long cone tube is typically used in laboratory settings (appropriate for Benchmark centrifuge models).

View More

Technical Specs

  • Item Centrifuge Tube
  • Labware Nominal Capacity - Metric 100mL
  • Labware Outside Dia. - Metric 1.4cm
  • Labware Length - English 8"
  • Graduation Range 1 to 100mL
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Body Color Clear
  • Graduation Subdivisions 0.05mL, 25mL
  • Special Features Etched Calibration, Yellow Frit Markings, Black Cap, Long Cone Style Tube, Threaded Top Style, Milliliter Markings, Detailed Line Style, Tube is Not Certified Nor Verified
  • GPI Thread Size/Finish 24-415
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.