TP
LK INDUSTRIES

Centrifuge, Benchtop Type, 26" H, 24" W

  • Item # 53RH43
  • My Part #
  • Mfr. Model # E-4-115-C
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge, Benchtop Type, 26" H, 24" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,480.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

L-K Industries melton oil centrifuge includes four integrated heated cups for crude oil samples, which provide maximum heat transfer at 115VAC. It is compatible with pear-shaped, long cone, short cone, or capillary style centrifuge tubes. It features a durable steel case that protects the interior in harsh, corrosive environments, such as offshore platforms. The consistent motor speed reduces process variation. The built-in tachometer provides an accurate, direct, mechanical RPM reading. This unit is designed for hard-wiring.

View More

Technical Specs

  • Item - Centrifuges Centrifuge without Rotor
  • Type - Centrifuge Benchtop
  • Capacity - Lab Equipment 4 x 100mL
  • Speed Control - Centrifuges Fixed
  • Programmable No
  • Rotor Dia. 24"
  • Overall Height 26"
  • Overall Width 24"
  • Color Blue
  • Max. Temp. (C) 71 Degrees
  • Maximum RCF 851 x g
  • Noise Reduction Rating NRR (dB) Less Than 65dB
  • Temp. Range (C) 0 Degrees to 71 Degrees
  • Temp. Range (F) 0 Degrees to 160 Degrees
  • Maximum Test Tube Size 100mL
  • Motor Type Magnetic Induction
  • Amps 30
  • Voltage 115VAC
  • Material Aluminum, Steel
  • Includes (4) Cushions
  • For Use With Conical Tubes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.