TP
LK INDUSTRIES

Centrifuge, Benchtop Type, 18" H, 28" W

  • Item # 53RH27
  • My Part #
  • Mfr. Model # LB14-D120C
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge, Benchtop Type, 18" H, 28" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17,450.26 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

L-K Industries designed the Benchmark C for laboratory settings or refineries using 100-mL capacity tube configuration. Install on your benchtop for testing crude oil or refined petroleum products. The fully insulated centrifuge prevents heat loss and allows for more accurate temperature control.
With real-time temperature readings, this unit offers precise basic sediment and water determination. The digital programmable temperature controller (ambient inner bowl temperature up to 200°F to 93°C) provides process control for testing heavy crude oil. The integrated countdown timer, which shuts down the motor when a test is complete, reduces variation in testing. The internal programmable, solid-state motor controller enables linear acceleration, which results in more consistent testing. The Benchmark C features a latching emergency stop button and automatic locking lid (motor will not operate when lid is open; lid will not open while motor is running). It comes with a standard 4-place trunnion arm configuration. A sturdy outer case is finished with a solvent-resistant powder coating.

View More

Technical Specs

  • Item - Centrifuges Centrifuge without Rotor
  • Type - Centrifuge Benchtop
  • Capacity - Lab Equipment 4 x 100mL
  • Max. Speed - Lab Equipment 2300 rpm
  • Speed Control - Centrifuges Variable
  • Programmable Yes
  • Rotor Dia. 22"
  • Overall Height 18"
  • Overall Width 28"
  • Color Beige
  • Max. Temp. (C) 95 Degrees
  • Maximum RCF 1485 x g
  • Noise Reduction Rating NRR (dB) Less Than 65dB
  • Temp. Accuracy (C) +/-0.1 Degrees
  • Temp. Accuracy (F) 0.1 Degrees
  • Temp. Range (C) 0 Degrees to 95 Degrees
  • Temp. Range (F) 0 Degrees to 195 Degrees
  • Maximum Test Tube Size 100mL
  • Motor Type Brushless
  • Amps 15
  • Voltage 120VAC
  • Material Aluminum, Steel
  • Standards cETLus
  • Includes (4) Collars Cushions, (4) Shields
  • For Use With Conical Tubes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.