Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LK INDUSTRIES

Centrifuge,12 x 12.5mL Cap.,9" H

  • Item # 52YH46
  • My Part #
  • Mfr. Model # A12-2
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge,12 x 12.5mL Cap.,9" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $701.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for chemical technicians, field operators, biodiesel techs, or sales representatives using noncommercial and personal vehicles to test petroleum products, the L-K Industries mini-melton centrifuge is a condensed, portable version of the melton oil centrifuge. The enclosure helps to ensure operator safety. The unheated basic sediment and water content centrifuge is designed to plug into a 12V accessory socket. The centrifuge's compact size and light weight, allows it to be stored in a tool box, trunk or on a office desktop. The two-place trunnion arm is compatible with finger-style centrifuge tubes.

View More

Technical Specs

  • Item Centrifuge
  • Type Portable
  • Capacity 12 x 12.5mL
  • Holds 12 Tubes
  • Tube Size 12.5mL to 100mL
  • Speed Up to 1800 rpm
  • Temp. Range (C) 0 Degrees to 71 Degrees
  • Temp. Range (F) 0 Degrees to 160 Degrees
  • Max. Temp. (C) 122 Degrees
  • Maximum RCF 851 x g
  • Maximum Test Tube Size 100mL
  • Angled Rotor N
  • Range 0 to 2100 rpm
  • Motor Type Magnetic induction
  • Speed Control Programmable
  • Voltage (AC) 120
  • Amps AC 30
  • Height 9"
  • Diameter 24"
  • Width 15"
  • For Use With Tubes, Water Bath/Heater
  • Color Blue
  • Material Steel, Aluminum
  • Includes (2) Cushions, (2) Shields
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.