TP
LK INDUSTRIES

Centrifuge,4 x 100mL Cap.,12.5" H

  • Item # 52YH43
  • My Part #
  • Mfr. Model # TRANS-9100/4
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge,4 x 100mL Cap.,12.5" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,506.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The L-K Industries Transport centrifuge is ideal for determining basic sediment and water content on crude oil haulers. For increased flexibility, the unit features standard or digital, heated or non-heated, plus 2- or 4-place trunnion arm configurations. The portable Transport oil centrifuge is compatible with pear-shaped B or short cone D style tubes. The rugged, steel case with reinforced mounting rails allow for outdoor use and long lifespan.
The solid-state motor controller with epoxy-coated electronics ensures that the unit performs well in the field.

View More

Technical Specs

  • Item Centrifuge
  • Type Portable
  • Capacity 4 x 100mL
  • Holds 4 Tubes
  • Tube Size 12.5mL to 100mL
  • Speed Up to 2000 rpm
  • Temp. Range (C) 0 Degrees to 71 Degrees
  • Temp. Range (F) 0 Degrees to 160 Degrees
  • Temp. Accuracy (C) +/-3 Degrees
  • Temp. Accuracy (F) +/-6 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Max. Temp. (C) 70 Degrees
  • Maximum RCF 1054 x g
  • Maximum Test Tube Size 100mL
  • Angled Rotor N
  • Range 0 to 2100 rpm
  • Motor Type Brushless DC
  • Speed Control Programmable
  • Voltage (DC) 12
  • Amps AC 30
  • Height 12.5"
  • Diameter 14.5"
  • Width 18"
  • For Use With Tubes, Water Bath/Heater
  • Color Green
  • Material Steel, Aluminum
  • Includes (4) Cushions, (4) Shields
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.