Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LK INDUSTRIES

Centrifuge,4 x 100mL Cap.,13.5" H

  • Item # 52YH36
  • My Part #
  • Mfr. Model # LBS-D120
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge,4 x 100mL Cap.,13.5" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,936.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

L-K Industries Benchmark S heated laboratory centrifuge tests crude oil or refined petroleum products. The centrifuge is designed for separating basic sediment and water content indoors. Optimal for laboratory settings or refineries, the unit works best when installed on benchtop. The fully insulated centrifuge prevents heat loss and allows for accurate temperature control. Its outer case is finished with a solvent-resistant powder coating, so the centrifuge remains protected. A variable speed motor with LCD display ideally operates at speeds of up to 2000 rpm. An integrated countdown timer, which shuts down the motor when a test is complete, is designed to reduce variation in testing for more accurate results. The L-K Industries Benchmark S features a latching emergency stop button and automatic locking lid (motor will not operate when lid is open; lid will not open while motor is running) to protect the centrifuge and minimize incomplete results. Power cord sold separately.

View More

Technical Specs

  • Item Centrifuge
  • Type Benchtop
  • Capacity 4 x 100mL
  • Holds 4 Tubes
  • Tube Size 12.5mL to 100mL
  • Speed Up to 2000 rpm
  • Temp. Range (C) 0 Degrees to 95 Degrees
  • Temp. Range (F) 0 Degrees to 195 Degrees
  • Temp. Accuracy (C) +/-1 Degrees
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Temp. Resolution (F) 0.1 Degrees
  • Max. Temp. (C) 95 Degrees
  • Maximum RCF 1110 x g
  • Maximum Test Tube Size 100mL
  • Angled Rotor N
  • Range 0 to 2000 rpm
  • Motor Type Brushless
  • Speed Control Programmable
  • Voltage (AC) 120
  • Amps AC 15
  • Height 13.5"
  • Diameter 22"
  • Width 23"
  • For Use With D Style Tubes
  • Color Beige
  • Material Steel, Aluminum
  • Includes (4) Collars Cushions, (4) Shields
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.