TP
LK INDUSTRIES

Block Heater, 220V, Cap. 4x100mL

  • Item # 52YH58
  • My Part #
  • Mfr. Model # LAB-H-B220
  • Catalog Page # N/A
  • UNSPSC # 41102422
Block Heater, 220V, Cap. 4x100mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,414.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The L-K Industries TradeMark heater is a dry block unit built for use on a laboratory benchtop. The unit is designed to provide precise heating of solvents and crude oil samples prior to use in a centrifuge or other equipment. It has a resistive heating element with RTD temperature feedback to a temperature controller. The resistive heating element is controlled by a solid-state relay. This allows the temperature controller to turn off if a signal is lost and prevents runaway heating. This 220V heater uses aluminum to transfer heat to glass centrifuge tubes available in finger, pear-shaped, long cone, or short cone style tube configurations. The digital programmable temperature controller regulates the temperature and is adjustable from 72°F to 250°F , which allows versatility for use in multiple applications. It features an insulated body to minimize heat loss and heat up the unit more efficiently. The dry bath helps prevent corrosion.

View More

Technical Specs

  • Item Block Heater
  • Material Aluminum/Stainless Steel
  • For Use With B Style Centrifuge Tubes
  • Accuracy +/-1 Degrees C
  • Compliance ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.