Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTMANN

Stethoscope, Dual Head, Adult, Gray

  • Item# 38F743
  • Mfr. Model# 3136
  • Catalog Page# N/A
  • Catalog Group# H2748
  • UNSPSC# 42182103
Stethoscope,Dual Head,Adult,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $389.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in cardiology or other high-performance adult and pediatric applications. Features 2 tunable diaphragms (adult and pediatric) for listening to both low and high frequency sounds.

View More

Technical Specs

  • Item Stethoscope
  • Head Dual
  • Length 27"
  • Size Adult/Pediatric
  • Color Gray
  • Disposable No
  • Material Machined Stainless Steel Finish Chestpiece/Wide Diameter Aerospace Alloy/Anodized Aluminum Headset/Epoxy/Fiberglass Diaphragm
  • Packaged In Box
  • Weight 1 lb.
  • For Use With Mfr. No. 13-217-020, 13-217-030
  • Includes (2) Tunable Diaphragms (Adult, Pediatric), 2-Tubes-In-1 Design, Pediatric Side of the Chestpiece Easily Converts to a Traditional Bell by Replacing the Diaphragm with the Non-Chill Bell Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.