Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITTMANN

Stethoscope,28inL,Adult,Raspberry

  • Item # 30XG08
  • My Part #
  • Mfr. Model # 2210
  • Catalog Page # N/A
  • UNSPSC # 42182103
Stethoscope,28inL,Adult,Raspberry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stethoscopes

Technical Specs

  • Item Stethoscope Classic II
  • Head Dual
  • Length 28"
  • Size Adult
  • Color Raspberry
  • Disposable No
  • Material Aluminum/PVC/Stainless Steel
  • Packaged In Box
  • Weight 0.54 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms