Skip Content
DV
LITTMANN

Stethoscope,28inL,Adult,Navy Blue

  • Item # 30XG05
  • My Part #
  • Mfr. Model # 2205
  • Catalog Page # N/A
  • UNSPSC # 42182103
Stethoscope,28inL,Adult,Navy Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stethoscopes

Technical Specs

  • Item Stethoscope Classic II
  • Head Dual
  • Length 28"
  • Size Adult
  • Color Navy Blue
  • Disposable No
  • Material Aluminum/PVC/Stainless Steel
  • Packaged In Box
  • Weight 0.54 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms