Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LITTMANN

Stethoscope, Dual Head, Black, PK3

  • Item# 2JCX4
  • Mfr. Model# 2201
  • Catalog Page# N/A
  • UNSPSC# 42182103
Stethoscope,Dual Head,Black,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stethoscopes

Product Details

Stainless steel construction and has a tunable diaphragm that can alternate between low- and high-frequency sounds by adjusting pressure on the chestpiece.

View More

Technical Specs

  • Item Stethoscope
  • Head Dual
  • Length 27"
  • Size Adult
  • Color Black
  • Disposable No
  • Material Polished Stainless Steel Finish Chestpiece/Wide Diameter Aerospace Alloy/Anodized Aluminum Headset/Epoxy/Fiberglass Diaphragm
  • Packaged In Box
  • Weight 0.29 lb.
  • For Use With Physical Assessment, Diagnosis Applications
  • Includes Soft Sealing Ear Tips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms