Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LITTLE MULE

Web Strap Hoist, Single Line 1500 lb., Double Line 3000 lb. Load Capacity

  • Item # 2YE61
  • Mfr. Model # 04144W
  • Catalog Page # N/A
  • UNSPSC # 24101602
Web Strap Hoist, Single Line 1500 lb., Double Line 3000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Web Strap Hoist
  • Load Capacity Single Line 1500 lb., Double Line 3000 lb.
  • Hook Opening 31/32"
  • Min. Between Hooks 21"
  • Pull to Lift Rated Load 89 to 165 lb.
  • Ratchet Dual Pawl Brake
  • Lever Length 20"
  • Reeving 1 and 2
  • Finish Aluminum
  • Body Material Cast Aluminum
  • Strap Material Polyester
  • Strap Width 1-1/2"
  • Standards ANSI/ASME B30.21
  • Includes Hot Stick Ring Hooks with Hot Stick Ring Safety Latches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms