Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
LITTLE MULE

Web Strap Hoist, Single Line 1500 lb., Double Line 3000 lb. Load Capacity

  • Item# 2YE59
  • Mfr. Model# 04141W
  • Catalog Page# N/A
  • UNSPSC# 24101602
Web Strap Hoist, Single Line 1500 lb., Double Line 3000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $488.78 / each

Price $546.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.7 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Web Strap Hoist
  • Load Capacity Single Line 1500 lb., Double Line 3000 lb.
  • Lift Single Line 9 ft., Double Line 4-1/4 ft.
  • Hook Opening 31/32"
  • Min. Between Hooks 21"
  • Pull to Lift Rated Load 89 to 165 lb.
  • Ratchet Dual Pawl Brake
  • Lever Length 20"
  • Reeving 1 and 2
  • Finish Aluminum
  • Body Material Cast Aluminum
  • Strap Material Polyester
  • Strap Width 1-1/2"
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.