Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE MULE

Pole and Timber Lifting Tong with 7 to 32" Opening and 3000 lb. Load Capacity @ 75 Deg.

  • Item# 2YE72
  • Mfr. Model# 40458
  • Catalog Page# N/A
  • UNSPSC# 24101602
Pole and Timber Lifting Tong with 7 to 32" Opening and 3000 lb. Load Capacity @ 75 Deg. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Lineman's Hoists, Wire Grips, and Lifting Tongs
Pole and Timber
• Meet ASME B30.20, Hook Lifting Device Section, 20-1.2.1 and 20-1.4 standards Meet MIL-R-30503B Type V class 1 for 40558 No. 3940-00-265-7118 standards
Designed to provide a sure grip on poles. Painted bright orange for easy jobsite identification. Written certification supplied at time of shipment.
Lifting Tongs

View More

Technical Specs

  • Item Pole and Timber Lifting Tong
  • Diameter 1-1/4"
  • Load Capacity @ 75 Deg. 3000 lb.
  • Load Capacity @ 135 Deg. 2500 lb.
  • Load Capacity @ 180 Deg. 2000 lb.
  • Opening 7 to 32"
  • Includes 7/8" Dia. Lift Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms