Skip Content

DG
LITTLE MULE

Lever Chain Hoist, 1500 lb. Load Capacity, 4-1/2 ft. Hoist Lift, 1-1/16" Hook Opening

  • Item # 2YE56
  • My Part #
  • Mfr. Model # 05101W
  • Catalog Page # N/A
  • UNSPSC # 24101602
Lever Roller Chain Hoist,1500 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lineman's Hoists, Wire Grips, and Lifting Tongs
Roller Chain Lever Hoists
Unit and handle are malleable iron. Riveted construction for tamper resistance. May be spliced to create longer lifts. Free-chaining mechanism for easy operation; hoist won't free chain when under a load. Multiple rigging options provide versatility. Handle stops prevent spinning in case of inadvertent release. Open construction eases cleaning and inspection.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 1500 lb.
  • Hoist Lift 4-1/2 ft.
  • Min. Between Hooks 13"
  • Pull to Lift Rated Load 56 lb.
  • Reeving 1
  • Lever Length 18-3/4"
  • Hook Opening 1-1/16"
  • Brake Single Pawl Brake
  • Chain Hardened Steel
  • Chain Length 6 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms