Skip Content

DG
LITTLE MULE

Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft. Hoist Lift, 1-9/16" Hook Opening

  • Item # 2YE55
  • My Part #
  • Mfr. Model # 05311W
  • Catalog Page # N/A
  • UNSPSC # 24101602
Lever Chain Hoist,6000 lb.,Lift 5 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lineman's Hoists, Wire Grips, and Lifting Tongs
Link Chain Lever Hoists
High-strength ductile aluminum alloy resists corrosion and eases portability. Designed for transmission and utility applications where a disc brake mechanism is not desirable. Hoists operate efficiently from either side and in any position; can lift, pull, or bind. Ratchet and pawl design provides smooth operation and low maintenance. Free chaining mechanism allows easy 1-handed take-up and positioning of slack chain. Handle stops help ensure safety. Open body design facilitates cleaning and inspection.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 6000 lb.
  • Hoist Lift 5 ft.
  • Min. Between Hooks 17-1/4"
  • Pull to Lift Rated Load 93 lb.
  • Reeving 2
  • Lever Length 20-1/2"
  • Hook Opening 1-9/16"
  • Brake Dual Pawl Brake
  • Chain Hardened Steel
  • Chain Length 11 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms