Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE MULE

Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft. Lift, 1-1/16" Hook Opening

  • Item# 2YE52
  • Mfr. Model# 05301W
  • Catalog Page# N/A
  • UNSPSC# 24101602
Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft. Lift, 1-1/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $717.25 / each

Price $830.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.06 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lineman's Hoists, Wire Grips, and Lifting Tongs
Link Chain Lever Hoists
High-strength ductile aluminum alloy resists corrosion and eases portability. Designed for transmission and utility applications where a disc brake mechanism is not desirable. Hoists operate efficiently from either side and in any position; can lift, pull, or bind. Ratchet and pawl design provides smooth operation and low maintenance. Free chaining mechanism allows easy 1-handed take-up and positioning of slack chain. Handle stops help ensure safety. Open body design facilitates cleaning and inspection.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 1500 lb.
  • Lift 5 ft.
  • Min. Between Hooks 12-7/16"
  • Pull to Lift Rated Load 59 lb.
  • Reeving 1
  • Lever Length 20-1/2"
  • Hook Opening 1-1/16"
  • Brake Dual Pawl Brake
  • Chain Hardened Steel
  • Chain Length 6 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.