C3
LITTLE GIANT

Workbench with Panel, Steel, 28-3/4" Depth, 36" Height, 72" Width, 1200 lb. Load Capacity

  • Item # 21E648
  • My Part #
  • Mfr. Model # WM-2872-E-PB
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench with Panel, Steel, 28-3/4" Depth, 36" Height, 72" Width, 1200 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $658.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 188.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Workbench/Workstation Item Workbench with Panel
  • Workbench/Work Table Type Mobile
  • Load Capacity 1200 lb.
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Width 72"
  • Depth 28-3/4"
  • Height 36"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Assembled
  • Color Gray
  • Finish Powder Coated
  • Includes End Stops, 24" x 72" Pegboard Back Panel
  • Caster Dia. 5"
  • Caster Configuration (4) Swivel with Brakes
  • Caster Material Urethane
  • Gauge 12
  • No. of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.