Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Wire Reel Ladder Cart, Number of Shelves 2, 600 lb. Load Capacity

  • Item# 19C205
  • Mfr. Model# RTC-2436-5PYTL
  • Catalog Page# N/A
  • UNSPSC# 24101501
Wire Reel Ladder Cart, Number of Shelves 2, 600 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Reel Ladder Cart
  • Load Capacity 600 lb.
  • Material Welded Steel
  • Gauge Thickness 12
  • Finish Powdercoat
  • Color Gray
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 35"
  • Number of Shelves 2
  • Caster Size 5"
  • Caster Type (2) Rigid, (2) Swivel with Lock
  • Caster Material Polyurethane
  • Distance Between Shelves 25"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Tubular Steel
  • Includes (2) 24" L Wire Reel Rods
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.