Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Steel, 1200 lb. Load Capacity, Number of Shelves: 2

  • Item # 19G775
  • Mfr. Model # GL-8V2-1P
  • Catalog Page # N/A
  • UNSPSC # 24101504
Steel, 1200 lb. Load Capacity, Number of Shelves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Load Capacity 1200 lb.
  • Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Load Capacity Range 1000 lb. to 1499 lb.
  • Color Gray
  • Overall Length 42"
  • Overall Width 24"
  • Number of Shelves 2
  • Caster Dia. 9"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Pneumatic
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 18"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 38"
  • Cart Shelf Style Lipped
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms