Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LITTLE GIANT

Wagon Truck With 5th Wheel, 3500 lb. Load Capacity, Mold-on Rubber Wheel Type, 12" Wheel Diameter

  • Item# 6WU82
  • Mfr. Model# CH-3672-12MR
  • Catalog Page# N/A
  • UNSPSC# 24101501
Wagon Truck With 5th Wheel, 3500 lb. Load Capacity, Mold-on Rubber Wheel Type, 12" Wheel Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wagon Truck With 5th Wheel
  • Load Capacity 3500 lb.
  • Overall Length 74"
  • Overall Width 36"
  • Overall Height 18"
  • Wheel Type Mold-on Rubber
  • Wheel Diameter 12"
  • Wheel Width 2-1/2"
  • Gauge 12
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 16-1/2"
  • Finish Powder Coated
  • Caster Dia. 12"
  • Caster Width 2-1/2"
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms